£134.99
Ex VAT
£161.99
Inc VAT
Product Details
Product Specification
Product Documents
Designed for overhead loading, this drum dolly from Vulcan® allows for the safe and easy transport of oil drums.
Features and Benefits
• Quick & easy assembly
• Fitted with 4 x 75mm polyethylene swivel castors for easy transport
• Optimal handle height (750mm) for comfortable pushing and direction change
Typical Applications
• Suitable for moving standard 210L drums
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 750mm |
Lifting Capacity/Maximum Load | 250kg |
MFR Part No. | DID09Y |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |
Wheel Diameter | 75mm |
Wheel Type | Swivel Castor |
Width | 615mm |