£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
Ideal for moving drums from Euro and UK pallets. CE marked and plated. Designed to carry full or empty 210 litre steel drums. Foot operated hydraulic pump. Lifts a drum up to 740mm off the ground. This unit smoothly lifts the drum which is held firm by the clamp. Mobile on two fixed and two swivel braked 125mm nylon castors.
Overall size (L x W x H): 950 x 1200 x 1565mm.
Weight: 72kg.
Maximum load: 300kg.
Drum locking mechanism
Hydraulic pump action
Release mechanism
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | DL300Y |
Product Type | Drum Lifter |
UNSPSC Code | 24101600 |
Width | 1200mm |