£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Product Documents
The fork mounted drum lifter provides a simple yet effective method of moving steel drums in a safe and controlled manner which is aimed at the small to medium volume drum user.
Features and Benefits
• Fully automatic without the driver needing to leave their seat
• Minimum moving parts ensure low maintenance
• Zinc plated twist screws for safe attachment to truck
• Maximum fork section 125 x 50 mm at 408 centres
• Painted bright orange for safety
C of G: 515/500mm
LLC (mm): Fork length + 70mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 500kg |
MFR Part No. | IDL-1 |
Product Type | Drum Lifter |
UNSPSC Code | 24101600 |
Width | 50mm |