£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Designed for easy loading and unloading, the P Handle Sack Trolley from GPC Industries® can be rested horizontally with the P-shaped handles providing enough hand room for comfortable lifting.
Features and Benefits
• 100kg weight capacity for industrial applications
• Pneumatic wheels support a smooth ride when running over rough terrain
• P-shaped handles allow truck to be laid down for easy loading and unloading
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 1310mm |
Lifting Capacity/Maximum Load | 100kg |
Load Plate/Fork Depth | 210mm |
Load Plate/Fork Width | 350mm |
MFR Part No. | GI708P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Pneumatic |
Width | 550mm |