£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
The heavy duty aluminium sack truck from GPC Industries LTD® provides an easy to handle solution to manual handling in the workplace. The toe plate, wheels and handles fold into the sack truck with a simple move of the handles. 2x 200mm puncture-proof rubber wheels.
Features and Benefits
• Folded Size H:1165mm x W:435mm x D:145mm for convenient storage and transportation
• Fitted with large wheel guards with an easy tilt mechanism
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 1150mm |
Lifting Capacity/Maximum Load | 270kg |
Load Plate/Fork Depth | 310mm |
Load Plate/Fork Width | 310mm |
MFR Part No. | GI270H |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 200mm |
Wheel Type | Puncture Proof Rubber |
Width | 480mm |