£1359.00
Ex VAT
£1630.80
Inc VAT
Product Details
Product Specification
Experience unmatched efficiency in drum handling with this heavy-duty drum lifter, designed to effortlessly load and unload drums while ensuring safety and ease of use.
Features and Benefits
• The foot-operated hydraulic pump mechanism enables smooth and controlled lifting of heavy drums, preventing user strain
• Load and unload 210L steel drums from pallets or the ground effortlessly, thanks to the secure grip that holds the top rim of the drum
• The foot pedal conveniently hinges up, minimizing the risk of accidental contact and preventing potential injuries
• Navigate with ease on 2 fixed and 2 swivel 130mm wheels, including one with a brake, ensuring stability during movement
• Lift drums to a height of 500mm, providing ample clearance
Notes
• CE Marking: Trust in a product that meets stringent safety and quality standards
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height Raised | 500mm |
MFR Part No. | DLL03Z |
Product Type | Drum Lifter |
UNSPSC Code | 24101600 |
Width | 900mm |