£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Product Documents
These compact sack trucks are ideal for environments where space is limited and at a premium. The aluminium construction make them lightweight, easy to carry, and simple to use by unfolding within seconds. When folded, these units can be stored or transported in confined spaces making them ideal for deliveries
Features and Benefits
• Aluminium construction ensures these trucks to be lightweight yet sturdy
• Simple to use and takes seconds to unfold for quick deployment
• Super compact form when folded allows for storage in tight spaces
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 450mm |
Lifting Capacity/Maximum Load | 100kg |
MFR Part No. | GI033Y |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Width | 1000mm |