£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Sack trucks for multiple applications and lifting/carrying situations.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 1135mm |
Lifting Capacity/Maximum Load | 150kg |
MFR Part No. | GI521H |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Width | 480mm |