£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Product Documents
This specially designed sack truck boasts 150mm wheels on a 3 star system for easier and safer transport of heavy loads up stairs. Fitted with knuckle guard hand grips, wheel guards and plastic coated skids to enable horizontal or vertical loading and unloading it also features a toe plate measuring 300 x 245mm
Features and Benefits
• Mounted on 150mm wheels on a '3 star' system.
• Knuckle guard hand grips to ensure hands are protected
• Wheel guards to protect walls and surfaces
• Plastic coated skids for horizontal or vertical loading
• Toe plate
Typical applications
• Removals
• Offices
• Deliveries
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 1180mm |
Lifting Capacity/Maximum Load | 150kg |
MFR Part No. | GI370Y |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Width | 480mm |