£1449.00
Ex VAT
£1738.80
Inc VAT
Product Details
Product Specification
Fully welded units made from steel angle and 25 x 25mm mesh. CE certified. Cranage eyes for lifting mobile units are fitted with 4 x 100mm, 2 braked swivel castors. Padlock facility (padlock not supplied). Ideal for the security of both hazardous and valuable materials. UK manufactured with a 3 year guarantee.
Optional shelf available in 3 sizes. As these are factory fitted they must be ordered at the same time as the cage.
Contents not included.
Max. load: 500kg
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | 25mm x 25mm Mesh 4 x 100mm Cranage Eyes Guaranteed for 3 Years Ideal For Security of Hazard and Valuable Material Padlock Eye UK Manufacture |
Brand | Grenadier |
Colour | Stove Enamel Yellow |
ECLASS Code | 21100423 |
Internal Dimensions | 1380mm x 690mm x 790mmmm |
MFR Part No. | SCS02Z |
Overall Depth | 770mm |
Overall Height | 880mm |
Overall Width | 1400mm |
Product Type | Static Cage |
Shelf Max Load kg | 500kg |
UNSPSC Code | 24112401 |