£4319.00
Ex VAT
£5182.80
Inc VAT
Product Details
Product Specification
Provision for Padlock.
Permanently fixed or Pallet Based units.
Complete with Highly flammable sign.
Cylinders are held by retaining chain.
Base is drilled for fixing points.
---N.B. A forklift will be needed to unload these units.---
Attribute | Value |
---|---|
Additional Features | Manufactured in angle iron infilled with tough iron mesh |
Brand | GPC |
Colour | Galvanised |
ECLASS Code | 21100423 |
MFR Part No. | CP612G |
Overall Depth | 1715mm |
Overall Height | 1990mm |
Overall Width | 1360mm |
Product Type | Cylinder Storage Lock-up Cage with Pallet Base |
UNSPSC Code | 24112401 |