£2709.00
Ex VAT
£3250.80
Inc VAT
Product Details
Product Specification
---N.B. A forklift will be needed to unload these units.---
Attribute | Value |
---|---|
Brand | Grenadier |
Colour | Galvanised |
ECLASS Code | 21100423 |
Internal Dimensions | W1560 x D840mm |
MFR Part No. | GCC12G |
Overall Depth | 890mm |
Overall Height | 1800mm |
Overall Width | 1610mm |
Product Type | Gas Cylinder Cages - Static Unit |
UNSPSC Code | 24112401 |