£2719.00
Ex VAT
£3262.80
Inc VAT
Product Details
Product Specification
---N.B. A forklift will be needed to unload these units.---
Attribute | Value |
---|---|
Brand | Grenadier |
Colour | Galvanised |
ECLASS Code | 21100423 |
MFR Part No. | GLC35Z |
Overall Depth | 1340mm |
Overall Height | 2000mm |
Overall Width | 1290mm |
Product Type | Cylinder Cage with Pallet Base |
UNSPSC Code | 24112401 |