£1509.00
Ex VAT
£1810.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Opening Front & ½ fold Security Roof |
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100423 |
MFR Part No. | SK502Z |
Overall Height | 1200mm |
Overall Width | 1335mm |
Product Type | Heavy Duty Craning Cage with Opening Front & Folding Security Roof |
Shelf Max Load kg | 500kg |
UNSPSC Code | 24112401 |