£72.59
Ex VAT
£87.11
Inc VAT
Product Details
Product Specification
Cabinet with 28 assorted drawers. 24x150-01, 3x150-02 and 1x150-03. Cabinet made of painted steel and drawers made of polypropylene (PP).
Weight 4.065 kg
Height 417 mm
Width 306 mm
Depth 150 mm
Load capacity 26.4 kg
Volume 0.0284 m3
Colour: raaco Blue
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
Drawer Qty | 28 |
EAN | 5733439137492 |
ECLASS Code | 24310890 |
MFR Part No. | 137492 |
Overall Depth | 150mm |
Overall Height | 417mm |
Overall Width | 306mm |
Product Material | Polypropylene Steel |
Product Type | Cabinet |
UNSPSC Code | 56101530 |