£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Product Documents
Available in three varying sizes, these organiser cabinets from Raaco® are manufactured from robust steel with between eighteen and forty four drawers of impact proof plastic. Can stand alone or be wall mounted (mounts sold separately). Each drawer can also be divided further into compartments to truly maximise storage potential.
Features and Benefits
• Main structure is manufactured from a durable steel for product longevity and resistance to general wear and tear
• Drawers can be further divided using dividers (sold separately)
• Available in three varying specifications to meet individual requirements
• Drawers made from impact proof plastic to ensure a robust overall design
• Rubber feet on the steel structure ensures protection for your flooring
Typical Applications
• Ideal for storing and organising components, storing components or for general office or workshop useage
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Dark Grey |
Drawer Depth | 135mm |
Drawer Height | 35 55mm |
Drawer Qty | 34 |
Drawer Width | 270 50 85mm |
EAN | 5733439132091 |
ECLASS Code | 24310890 |
Finish | Epoxy Powder Coated |
MFR Part No. | 132091 |
Number of Panels | 0 |
Number of Shelves | 0 |
Overall Depth | 147mm |
Overall Height | 420mm |
Overall Width | 306mm |
Product Material | Polypropylene Steel |
Product Type | Cabinet |
UNSPSC Code | 56101530 |