£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
Raaco® cabinets are meticulously crafted from heavy-gauge steel, ensuring durability and longevity. Designed with a painted finish, these cabinets feature transparent polypropylene drawers, allowing easy content visibility even when closed. The drawers have a rear lip, enabling full opening without spillage. All drawers are customizable with sub-dividers to meet specific storage needs. These versatile cabinets can be stacked or wall-mounted to optimize storage space utilization. Available in various specifications, Raaco® cabinets cater to individual requirements, making them a robust and adaptable storage solution for diverse organizational needs.
Features and Benefits
• Main structure manufactured from a robust steel making for a durable product
• Polypropylene draws offer resistance to general punishment and wear and tear
• Available in a variety of specifications to personalise your storage needs
• Drawers can be further divided by Raaco® dividers (sold separately) to maximise your storage space
Typical Applications
• Ideal for use in workshops, offices or general usage whereby storage of small parts is needed
Notes
• No tools or components included
• Drawer dividers sold separately
• For use with drawer types 150-03, 150-01 and 150-02, see individual specification before purchase
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
Drawer Depth | 135mm |
Drawer Height | 57mm |
Drawer Qty | 24 |
Drawer Width | 87mm |
EAN | 5733439137409 |
ECLASS Code | 24310890 |
Finish | Painted Finish |
MFR Part No. | 137409 |
Number of Panels | 0 |
Number of Shelves | 0 |
Overall Depth | 150mm |
Overall Height | 555mm |
Overall Width | 307mm |
Product Material | Polypropylene Steel |
Product Type | Drawer Cabinet |
UNSPSC Code | 56101530 |