SKU:
SEN5935100K
MPN:
6764204S0 - BLUE
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Crafted from sturdy heavy-gauge steel and featuring a sleek blue painted finish, the Senator line of component storage cabinets stands out as the perfect solution for industrial environments. These cabinets are equipped with transparent plastic drawers, providing a clear view of the contents even when the drawer is closed. The thoughtful design includes a rear lip on each drawer, ensuring it can be fully opened without the risk of items falling out. Versatile in application, these cabinets can be stacked or wall-mounted to optimize storage space utilization. Available in various sizes and specifications, the Senator storage cabinets offer a tailored solution to meet your specific needs.
Features and Benefits
• Constructed from heavy-gauge steel making for a robust product
• Stackable and wall-mounted properties allow you to maximise space
• Transparent polypropylene drawers are hard wearing
• Clear drawers to ensure you have instant visibility of your required component even when the drawer is shut
• Available in a variety of sizes to suit your requirements
Typical Applications
• Industrial
• Offices
• Workshops
Attribute | Value |
---|---|
Brand | Senator |
Colour | Transparent |
Drawer Depth | 140mm |
Drawer Height | 59mm |
Drawer Qty | 8 |
Drawer Width | 140mm |
EAN | 5036140019676 |
ECLASS Code | 24310890 |
Finish | Painted Finish Polypropylene |
MFR Part No. | 6764 (8) |
Overall Depth | 155mm |
Overall Height | 282mm |
Overall Width | 306mm |
Product Material | Polypropylene Steel |
Product Type | Drawer Cabinet |
UNSPSC Code | 56101530 |