£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Ideal for storing small parts such as screws, nuts, and bolts, the Perfo™ tilt box units are freestanding or wall-mounted and are convenient and easy to access.
Features and Benefits
• Clear box units allow for clear visibility of contents
• Durable K-resin boxes are easy to label
• Suitable to clip together with other Perfo™ units to create personalised storage systems
• Supplied with labels
Typical Applications
• Office
• Retail
• Manufacturing
Notes
• Tilt bars to prevent unwanted opening of tilt boxes sold separately:
• BOT4050200V Madia 1™ tilt bar for use with BOT4050525J
• BOT4050200W Madia 2™ tilt bar for use with BOT4050525K
• BOT4050200X Madia 3™ tilt bar for use with BOT4050525L
• BOT4050200Y Madia 4™ tilt bar for use with BOT4050525M
• BOT4050200Z Madia 5™ tilt bar for use with BOT4050525N
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
EAN | 5039350036112 |
ECLASS Code | 24310890 |
Finish | Painted Finish |
MFR Part No. | 11903088.04 |
Overall Depth | 150mm |
Overall Height | 500mm |
Overall Width | 610mm |
Product Material | Steel |
Product Type | Madia Bench Stand |
UNSPSC Code | 56101530 |