SKU:
GEB4042100M
MPN:
86231021000
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Secubox mini hand protection storage box helps protect equipment, whilst leaving equipment clean, safe and is easily accessible.
Features and Benefits
• PPE storage boxes to keep equipment in
• Useful to place in hazardous areas or in workstations
• Transparent ABS plastic
• Features a handle for convenience
Attribute | Value |
---|---|
Brand | Gebra |
Colour | Transparent |
Drawer Qty | 0 |
ECLASS Code | 24310890 |
MFR Part No. | 86231021000 |
Overall Width | 150mm |
Product Material | Plastic |
Product Type | Mini Storage Box |
UNSPSC Code | 56101530 |