£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Complete with clear compartment boxes, these polypropylene storage cabinets are suitable for storage of your components in a workshop, production or service area. Available in a variety of sizes and number of compartments, each storage cabinet incorporates 4 locating holes on the back of each unit, which allows them to be hung on the wall. Finished in a yellow and grey colourway.
Features and Benefits
• Manufactured from polypropylene for ultimate durability
• Available in a range of sizes to best suit your needs
• Possesses 4 locating holes at the back to allow you to hang the storage units on a wall
• Clear compartment boxes allow you to easily distinguish the contents
• Capable of holding various components
Typical Applications
• Offices
• Garages
• Schools
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey Yellow |
ECLASS Code | 24310890 |
MFR Part No. | MSB24Z |
Number of Compartments | 24 |
Overall Depth | 160mm |
Overall Height | 390mm |
Overall Width | 500mm |
Product Material | Plastic |
Product Type | Storage Cabinets |
UNSPSC Code | 56101530 |