SKU:
BOT4050025T
MPN:
02513027.19
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Tilt box bench stand kit with 51 compartments. Kit contains 5x 9 compartment, 1x 6 compartment tiltboxes and a steel bench stand.
Features and Benefits
• High impact polystyrol housings with transparent K-resin tiltable compartments
• The transparent compartments allow you to easily see whats inside
• Ideal for hand tools and small components
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 24310890 |
MFR Part No. | 2513027.19 |
Number of Compartments | 51 |
Overall Depth | 150mm |
Overall Height | 500mm |
Overall Width | 610mm |
Product Material | Polystyrol |
Product Type | Tilt Storage Boxes |
UNSPSC Code | 56101530 |