SKU:
ETE4050007K
MPN:
1830304N2
£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Four Door Lockers - Nest of 2
Nested together to give you 8 individual lockers for the safe storage for coats, handbags and other similar items. Nesting your lockers saves money and time during installation.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830304N2 |
Number of Doors | 8 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 600mm |