£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Reinforced Single Door Compartment Lockers.
Key Camlock or Padlock type fitting.
Welded Frame.
Hardwearing powder Coated Paint Finish.
Seat and Stand Options Available.
Escutcheon Plate for Vinyl Number.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Blue |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1845451 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |