SKU:
ETE4050001A
MPN:
1830301
£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from galvanised steel and finished with a satin gloss paint, these one door compartment lockers are made to last. Supplied with a top shelf and double coat hook providing ample storage for daily usage. Secured by a cam lock and key system and coated with an Elite Guard anti-bacterial layer. Also boasts an escutcheon plate for vinyl numbers to be inserted (sold seperately). Available in multiple colourways and in varying sizes to suit your storage needs. Comes fitted with a mastered cam lock and two keys as standard.
Features and Benefits
• Manufactured from galvanised steel making it a robust, hard wearing product
• Finished with an epoxy powder coat paint for resistance to general wear and tear
• Anti-bacterial Elite Guard coating to protect against germs and harmful bacteria
• Available in seven varying colourways and differing sizes to suit personal preferences and needs
• Rebated doors and welded frame for product longevity
• Comes fitted with a mastered cam lock and two keys as standard to secure your effects
Typical Applications
• Ideal for use in institutional and industrial settings and to store workwear or personal wear whilst at work
Notes
• Accessories sold separately
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830301 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |