£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The horizontal Perfo wall storage panel from Bott® features a flanged and rigid construction for durability. Constructed from sheet steel, this mouting system is ideal for keeping frequently used tools and components to hand.
Features and Benefits
• Reinforced mounting points provide enhanced strength
• Epoxy powder coating allows for easy cleaning and resistance to corrosion and marking
• Perfo hole pattern allows for compatible accessories to be mounted for enhanced storage
Typical Applications
• Wall-mounted storage
Find our compatible hook kits using the following product codes:
BOT-405-2380A
BOT-405-2381B
BOT-405-2382C
BOT-405-2383D
BOT-405-2384E
BOT-405-2385F
BOT-405-2386G
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
Depth | 13mm |
ECLASS Code | 23250402 |
Finish | Epoxy Powder Coated |
Height | 457mm |
MFR Part No. | 14025117.16 |
Product Material | Steel |
Product Type | Perfo Panel |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 991mm |