£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Perfo accessories.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002179598 |
ECLASS Code | 23250402 |
Finish | Galvanised |
MFR Part No. | 12626025 |
Product Material | Steel |
Product Type | U-Holder |
UNSPSC Code | 24102000 |