£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
These tool pegs are manufactured from steel and zinc plated for protection. Designed for use with Bott® Perfo panels, the product is supplied as a pack of 5 pegs and are ideal for hanging a variety of tools. The product can easily be attached to Perfo panels via the perfolock system which makes the product easy to reposition at your leisure. Finished with safety caps on the end of the pegs for increased safety, the product is available in a range of sizes.
Features and Benefits
• Manufactured from steel for durability and overall longevity
• Zinc plating protects the product against corrosion as well as wear and tear
• Perfolock system allows the pegs to be attached to Bott® Perfo panels easily and be repositioned as needed
• Hook ends are capped for safety and to protect the user
• Available in a range of sizes, all in sets of 5
Typical Applications
• Workshops
• Garages
• Industrial
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002160527 |
ECLASS Code | 23250402 |
Finish | Galvanised |
MFR Part No. | 14001164 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Peg |
UNSPSC Code | 24102000 |