£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
These double tool hook accessories are quickly secured to Perfo panels with the perfolock action and can be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. Each five piece kit contains double tool hooks with protected end caps.
Features and Benefits
• Can easily be repositioned as necessary
• Perfolock clips make attaching the hooks simple and quick
• All hooks are zinc plated for additional protection against corrosion as well as more general wear and tear
• Supplied in packs of 5 to give you ample storage for your tools
• Hook ends are protected by plastic caps for safety and to avoid injury
• Available in a variety of sizes to suit your needs
Typical Applications
• Retail
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002160879 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | 14002039 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Hook |
UNSPSC Code | 24102000 |