£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
The accessories are quickly secured to our Perfo panels with our perfolock and may be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. The standard kits provide easy selection and ordering for Perfo accessories. For custom layouts choose from our range of Perfo accessories. Securely fastened to panels in seconds with perfolock clips. Remove or reposition as required. Hook ends capped for safely.
Features and Benefits
• Corrosion resistant for overall product longevity
• Safety caps protect the user against accidental injury from the hook ends
• Simple and easy to use
Typical Applications
• Workshops
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002160992 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | 14010017 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Hook |
UNSPSC Code | 24102000 |
Width | 56mm |