£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
These spring clips are designed to attach to Bott® perfo panels to allow you to store your tools and components effectively. Sold as packs of 5 in various sizes, the product is manufactured from steel and possesses a zinc plating. The accessories are quickly secured to Perfo panels with the perfolock system and may be repositioned at any time.
Features and Benefits
• Perfolock system allows the spring clips to quickly and easily be attached to Bott® perfo panels
• Can be repositioned with ease to meet your storage requirements
• Manufactured from steel for durability
• Zinc plating protects the product from corrosion as well as wear and tear
• Available in a variety of sizes to suit your needs, all supplied in packs of 5
Typical Applications
• Workshops
• Institutional
• Industrial
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002161081 |
ECLASS Code | 23250402 |
Finish | Galvanised |
MFR Part No. | 14013063 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Clip |
UNSPSC Code | 24102000 |