£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
These accessory and hook kits are an ideal fit for your bott® perfo panels up to an approximate panel area of 1.50m². The steel construction offers securely holds of your tools and items whilst the zinc finishing offers an elegant look.
Features and Benefits
• Steel construction offers solid holding
• Zinc finish offers a clean and elegant look to your storage area
• Larger pack sizes allow for one kit to hold multiple tools and equipment
Typical Applications
• Manufacturing facilities
• Automotive garages
• Workshops
Attribute | Value |
---|---|
Brand | Bott |
Colour | Silver |
Depth | 140mm |
ECLASS Code | 23250402 |
Finish | Galvanised |
For Use With | All Perfo Panels |
Height | 140mm |
MFR Part No. | 14031418 |
Pack Quantity | 21 |
Product Material | Steel |
Product Type | Hook Kit |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 380mm |