£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Made from zinc plated spring steel. Designed for use with Matlock louvre panels and bins. Effectively locks the bin into place on the panel to avoid accidental ‘knock-off’. Also ideal for use on panels fitted to vans to avoid bins coming dislodged due to the effects of cornering and bumpy ground/ road surfaces.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Zinc Finish |
EAN | 5036140379237 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | CRC10 |
Pack Quantity | 10 |
Product Material | Steel |
Product Type | Anti-Bump Locking Clip |
UNSPSC Code | 24102000 |