£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
Similar to a free standing rack by mobile. Fitted with four 5" castors to the base which supports double sided louvre panels. Available in one height and two widths.
Colour: dark grey/light grey.
Mobile Trolley without Containers.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Brown |
EAN | 5036140293700 |
ECLASS Code | 23250402 |
Height | 877mm |
MFR Part No. | FT2GXGU |
Product Type | Mobile Trolley Only C/W 4x5 |
UNSPSC Code | 24102000 |
Width | 1080mm |