£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Designed for modular, free standing and stackable storage, these versatile storage bins can be adapted to meet your individual needs. Manufactured from a robust, hard wearing plastic and available in a variety of colours and sizes, they boast a slat attachment to be screwed to walls as well as a moulded label slot.
Features and Benefits
• Constructed of hard wearing, crack and corrosion resistant plastic making it a durable product
• Can be stacked to maximise storage and save space when not in use
• Has the ability to be attached to the wall with screws
• Possesses specific clasps that make it possible to create a wall of module boxes
• Features a moulded label holder on the front to allow you to better organise your storage containers
• Available in four vibrant colours and a host of specifications to suit your needs
Typical Applications
• Can be used as free standing storage, stacking storage or can be attached to the wall as static storage
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
EAN | 5036140251823 |
ECLASS Code | 21100490 |
Material | Plastic |
Number of Pieces | 1PCE |
Overall Depth | 161mm |
Overall Height | 75mm |
Overall Width | 116mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |