£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Manufactured from high-strength polypropylene. Fit on standard louvre panel, interlocking design. Supplied with risers and label holders.
Typical Applications
• Nesting
• Stacking
• Interlocking
• Hanging
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Green |
EAN | 5036140151529 |
ECLASS Code | 21100490 |
Material | Plastic |
Overall Depth | 425mm |
Overall Height | 260mm |
Overall Width | 280mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |