£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
This Heavy duty range of attached lid euro containers is available in two sizes - 49.5 litre and 68 litre. These can be nested when not in use to save space and then will stack with the lids closed. Available in black (recycled material), blue or red with black lid. All containers feature ergonomic hand grips and can be sealed using security tags (sold separately).
Features and Benefits
• Available in a range of colours and sizes to suit your requirements
• Stacking nature saves space as you can nest them atop one another
• Ergonomic hand grips allow you to easily transport your goods
• Can be sealed using security tags (sold separately) to keep your contents safe
Typical Applications
• Workshops
• Offices
• Warehouses
• Institutional
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Red |
ECLASS Code | 21100490 |
MFR Part No. | M719-RED |
Number of Pieces | 2PCE |
Overall Depth | 400mm |
Overall Height | 335mm |
Overall Width | 600mm |
Pack Quantity | 1 |
Product Type | Euro Container with Lid |
UNSPSC Code | 56121802 |
Volume | 68L |