£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
These stackable boxes are ideal for long-term storage in the office, home, garage or warehouse.
Features and Benefits
• Tough and durable with reinforced corners for durability
• Separate lids with strong, clip-lock handles to hold the lid shut
• Made from impact-resistant polypropylene
• Available in a range of different capacities and sizes to suit requirements
Typical Applications
• Office
• Home
• Garage
• Warehouse
Attribute | Value |
---|---|
Brand | Whitefurze |
Colour | Clear |
EAN | 5016447016639 |
ECLASS Code | 21100490 |
MFR Part No. | S20A001 |
Number of Pieces | 2PCE |
Overall Depth | 65mm |
Overall Height | 25mm |
Overall Width | 100mm |
Pack Quantity | 1 |
Product Material | Polypropylene |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 0.1L |