£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
These stackable boxes are ideal for long-term storage in the office, home, garage or warehouse.
Features and Benefits
• Tough and durable with reinforced corners for durability
• Separate lids with strong, clip-lock handles to hold the lid shut
• Made from impact-resistant polypropylene
• Available in a range of different capacities and sizes to suit requirements
Typical Applications
• Office
• Home
• Garage
• Warehouse
Attribute | Value |
---|---|
Brand | Whitefurze |
Colour | Clear |
ECLASS Code | 21100490 |
MFR Part No. | S20F007 |
Number of Pieces | 2PCE |
Overall Depth | 110mm |
Overall Height | 50mm |
Overall Width | 230mm |
Pack Quantity | 1 |
Product Material | Polypropylene |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 0.75L |