£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Ultra-durable, transparent polypropylene storage boxes that can be used in the home, garage, shed or office.
Features and Benefits
• All sizes can be either nested or stacked for storage convenience
• Highly durable, resistant to cracks or splitting under normal conditions
• Transparent for easy storage identification
Notes
• Available in a wide range of sizes
Attribute | Value |
---|---|
Brand | Whitefurze |
Colour | Clear |
EAN | 5016447004117 |
ECLASS Code | 21100490 |
MFR Part No. | S0956MNL0 |
Number of Pieces | 2PCE |
Overall Depth | 180mm |
Overall Height | 180mm |
Overall Width | 560mm |
Pack Quantity | 1 |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 28L |