£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
Allow for quick and convenient packaging with the MW60 coil holder from Safeguard®. Designed for mill wound steel strapping, this coil holder takes the weight for safe operations.
Features and Benefits
• Helps to maintain a tidy workspace
• Secures the weight of the strapping coil for operator safety
• Plastic tool tray allows for easy access component storage
• Corrosion-resistant powder-coated frame
• Convenient strap guide for easy dispensing
• Castors allow for manoeuvrability
Notes
• Strapping and seals purchased separately
Attribute | Value |
---|---|
Brand | Safeguard |
Core Diameter | 150mm |
ECLASS Code | 20420207 |
MFR Part No. | MW60 |
Number of Pieces | 2PCE |
Product Type | Mobile Coil Holder |
Strap Material | Steel |
Strapping Size | 406mm |
UNSPSC Code | 24102204 |