£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Store strapping coils on a PMC80 coil holder from Safeguard®. This coil holder is compatible with strap-on 200mm cores and allows for tangle-free dispensing.
Features and Benefits
• Helps to maintain a tidy workspace
• Secures the weight of the strapping coil for operator safety
• Plastic tool tray allows for easy access component storage
Notes
• Strapping and seals purchased separately
Attribute | Value |
---|---|
Brand | Safeguard |
Core Diameter | 150-190mm |
ECLASS Code | 20420207 |
MFR Part No. | PMC80 |
Number of Pieces | 2PCE |
Product Type | Mobile Coil Holder |
Strap Material | Polypropylene |
Strapping Size | 200mm |
To Suit | Strap-on 200mm Coils |
UNSPSC Code | 24102204 |