£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
For securing polypropylene banding around objects.
Features and Benefits
• Highly durable material
Notes
• Width: 12mm.
• Priced per pack
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324862 |
ECLASS Code | 21043390 |
Material | Polypropylene |
Overall Width | 12mm |
Product Type | Strapping Seal |
Sealing Type | Serrated |
UNSPSC Code | 31162406 |