£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Product Documents
For securing polypropylene banding around objects.
Width: 16mm.
Priced per pack
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324879 |
ECLASS Code | 21043390 |
Material | Polypropylene |
Overall Width | 16mm |
Product Type | Strapping Seal |
Sealing Type | Serrated |
UNSPSC Code | 31162406 |