£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
Robustly built 12-15mm non-slip ratchet tensioner with cutter for polypropylene strapping. Versatile two-part system ideal for different shapes and sizes of products.
Features and Benefits
• Ideal for different shapes and sizes of products
• Can be used horizontally to palletise goods
• For use along side crimpers
Notes
Weight: 1.40kg.
Attribute | Value |
---|---|
Brand | Kinetix |
EAN | 5055785200409 |
ECLASS Code | 21043300 |
MFR Part No. | TS3215 |
Product Type | Tensioner |
Strap Capacity | 12 - 15mm |
Strap Material | Polypropylene |
Strap Width | 12 to 15mm |
UNSPSC Code | 44102305 |