£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Combines tensioner, sealer and cutter all in one unit. Robust construction for use with 12mm polypropylene strap with full length handles for easy tensioning, crimping and cutting. Non-slip ratchet tensioning with tough handle grips. Suitable for 12mm polypropylene strapping and 12-25 and 28mm seals. Designed for use on top of parcels and pallets. Weight: 2.85kg.
Attribute | Value |
---|---|
Brand | Safeguard |
EAN | 5055785200386 |
ECLASS Code | 21043300 |
MFR Part No. | B12 |
Product Type | Tensioner, Sealer, Cutter Combination Tool |
Strap Capacity | 12mm |
Strap Width | 12mm |
UNSPSC Code | 44102305 |