£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Suitable for use with 13mm, 16mm or 19mm steel seals, these steel sealers are to be used in conjunction with a Packer Tensioner (TLS20).
Features and Benefits
• Available in specifications and sizes to suit your needs
• To be used in conjunction with a packer tensioner (sold separately)
Typical Applications
• Packing
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 21043300 |
MFR Part No. | TS16 |
Product Type | Sealer |
Strap Capacity | 16mm |
Strap Material | Steel |
Strap Width | 16mm |
UNSPSC Code | 44102305 |