£2919.00
Ex VAT
£3502.80
Inc VAT
Product Details
Product Specification
Product Documents
Friction weld battery powered pallet strapping tool which is designed for heavy duty applications. This strapping tools is fast and efficient and in less than three seconds, the strap is tensioned, sealed and cut.
Features and Benefits
• Four operational modes; from soft strapping to fully automatic offering full user control
• Strap feeding is extremely simple, with both straps being inserted together
• Cooling time automatically adjusts to suit tension when two strap guides have been changed for applying different strap widths
• Digital touch panel - choose from semi-automatic or single button fully automatic operation
• Heat weld seal - no need for metal seals
• Robust construction provides resistance to impact
• Well balanced structure and non-slip ergonomic handle design for effortless operation
• Battery charge level
• Bosch® battery provides high capacity up to 320 for polyester and up to 550 strapping cycles per charge for polypropylene
• Brushless direct-drive DC motor which is German-manufactured provides the highest level of reliability and accuracy
Typical Applications
• Strapping cartons
• Industrial
• Timber industry
• Brick and concrete industry
Notes
• Suitable for use with polypropylene and polyester strapping
Battery:
14.4V DC/3.0Ah Li-Ion.
Max. tension:
RXT12 40-250kg (2400N).
RXT1640-250kg (3300N).
RXT19 60-400kg
Attribute | Value |
---|---|
Brand | Optimax |
EAN | 5055785240931 |
ECLASS Code | 21043300 |
MFR Part No. | RXT16 |
Product Type | Battery Powered Strapping Combi Tool |
Strap Capacity | 16mm |
Strap Material | Polyester Polypropylene |
Strap Width | 15-16mm |
UNSPSC Code | 44102305 |