SKU:
CTL8349720K
MPN:
ZXT12
£2499.00
Ex VAT
£2998.80
Inc VAT
Product Details
Product Specification
High-tensioning cordless friction weld tool for 12mm PP and PET strapping
• Patented brushless motor design for extremely long service life
• 18V 4000mAh high-capacity lithium-ion battery
• Patented gripper design for improved strap tension
• Soft mode for light or fragile packs
• Lightest model in its class (tool + battery = 3.5kg)
• Pre-programmed touch panel with digital signal for different strap applications
• Compatible with polypropylene or polyester strap
• Extremely simple strap feed with both strap ends inserted simultaneously
• Tensions seals and cuts strap quickly and efficiently
• Includes battery and charger
• Simple to use and reliable
• Higher battery capacity for improved productivity
• Single-handed operation
• Suitable for a wide range of consignment sizes
• Can be used horizontally or vertically
• Strap width 12mm
• Strap thickness 0.65 - 1.27mm
• Maximum strap tension 250kg
• Approximately 440 strapping cycles per charge (depends on strap and settings)
• Tool and battery weight 3.5kg
• Total weight 5.4kg
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21043300 |
MFR Part No. | ZXT12 |
Product Type | Tensioner |
UNSPSC Code | 44102305 |