£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
A low creep factor enables excellent retention of applied load, while ease of application and disposal enables fast efficient packaging by manual or automatic process. Supplied on cardboard reels (except -1940K & -1950K, plastic reels.)
Breaking strains
270kg -0480K
350kg -0490K
440kg -0500K
270kg -1940K
440kg -1950K
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 350kg |
Colour | Green |
EAN | 5036140325197 |
ECLASS Code | 20420204 |
Material | Polyester |
Overall Length | 2200m |
Overall Width | 12mm |
UNSPSC Code | 44102300 |